Motion
01609106

Made in USA
01609106

Letter W Body, 0196" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 5-1/8" OAL, 5/8" Step Length, 3-3/4" Flute Length, 82° Shoulder Incl Angle
MI ITEM #11671712
MFR #01609106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01609106

Letter W Body, 0196" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 5-1/8" OAL, 5/8" Step Length, 3-3/4" Flute Length, 82° Shoulder Incl Angle
MI ITEM #11671712
MFR #01609106

Mfr description
01609106 01609106 SERIES 372 NO. 10 82 D
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Body Size
    3860 in
  • Fastener Size Compatibility
    #10
  • Flute Length
    3-3/4 in
  • Overall Length
    5-1/8 in
  • Step Diameter
    1960 in
  • Step Length
    5/8 in

Details

  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Fastener Type Compatibility
    Flat-Head Machine Screw
  • Shank Type
    Straight
  • Shoulder Included Angle
    82 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)