Motion
01609163

Made in USA
01609163

1/2" Body, 0257" Step Diam, 1/2" Diam Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 6" OAL, 11/16" Step Length, 4-1/2" Flute Length, 82° Shoulder Incl Angle
Mi Item #11671713
MFR #01609163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01609163

1/2" Body, 0257" Step Diam, 1/2" Diam Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 6" OAL, 11/16" Step Length, 4-1/2" Flute Length, 82° Shoulder Incl Angle
Mi Item #11671713
MFR #01609163

Mfr description
01609163 01609163 SERIES 372 1/4 82 DEGR
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Body Size
    1/2 in
  • Fastener Size Compatibility
    1/4 in
  • Flute Length
    4-1/2 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in
  • Step Diameter
    2570 in
  • Step Length
    11/16 in

Details

  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Fastener Type Compatibility
    Flat-Head Machine Screw
  • Shank Type
    Straight
  • Shoulder Included Angle
    82 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)