Motion
01609205

Made in USA
01609205

5/8" Body, 032" Step Diam, 5/8" Diam Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 7-1/8" OAL, 3/4" Step Length, 5-3/16" Flute Length, 82° Shoulder Incl Angle
MI ITEM #11671714
MFR #01609205
List Price$87.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01609205

5/8" Body, 032" Step Diam, 5/8" Diam Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 7-1/8" OAL, 3/4" Step Length, 5-3/16" Flute Length, 82° Shoulder Incl Angle
MI ITEM #11671714
MFR #01609205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$87.98/each for your price

Overview

Mfr description
01609205 01609205 SERIES 372 5/16 82 DEG
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials

Specifications

  • Shank Type
    Straight
  • Overall Length
    7-1/8 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Drill Body Size
    5/8 in
  • Fastener Size Compatibility
    5/16 in
  • Fastener Type Compatibility
    Flat-Head Machine Screw
  • Flute Length
    5-3/16 in
  • Shank Diameter
    5/8 in
  • Shoulder Included Angle
    82 °
  • Step Diameter
    3200 in
  • Step Length
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought