Motion
01609320

Made in USA
01609320

7/8" Body, 051" Step Diam, 7/8" Diam Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 5-1/2" OAL, 1" Step Length, 3-1/2" Flute Length, 82° Shoulder Incl Angle
MI ITEM #11671716
MFR #01609320
List Price$170.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01609320

7/8" Body, 051" Step Diam, 7/8" Diam Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 5-1/2" OAL, 1" Step Length, 3-1/2" Flute Length, 82° Shoulder Incl Angle
MI ITEM #11671716
MFR #01609320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$170.05/each for your price

Overview

Mfr description
01609320 01609320 SERIES 372 1/2 82 DEGR
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials

Specifications

  • Shank Type
    Straight
  • Overall Length
    5-1/2 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Drill Body Size
    7/8 in
  • Fastener Size Compatibility
    1/2 in
  • Fastener Type Compatibility
    Flat-Head Machine Screw
  • Flute Length
    3-1/2 in
  • Shank Diameter
    7/8 in
  • Shoulder Included Angle
    82 °
  • Step Diameter
    5100 in
  • Step Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought