Motion
01671478

Made in USA
01671478

3/16" Shoulder Diam x 1/4" Shoulder Length, #8-32 UNC, Slotted Precision Shoulder Screw;416 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11671726
MFR #01671478
List Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01671478

3/16" Shoulder Diam x 1/4" Shoulder Length, #8-32 UNC, Slotted Precision Shoulder Screw;416 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11671726
MFR #01671478

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.48/each for your price

Overview

Mfr description
01671478 01671478 3/16 X 1/4 SLOT SHOULD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Diameter
    5/16 in
  • Head Height
    5/32 in
  • Hex Key Size
    3/32in
  • Material
    Stainless Steel
  • Material Grade
    416
  • Shoulder Diameter
    3/16 in
  • Shoulder Length
    1/4 in
  • Thread Depth
    7/16 in
  • Thread Size
    #8-32
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought