Motion
01671569

Made in USA
01671569

1/4" Shoulder Diam x 1/8" Shoulder Length, #10-32 UNF, Slotted Precision Shoulder Screw;416 Stainless Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
MI ITEM #11671735
MFR #01671569
List Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01671569

1/4" Shoulder Diam x 1/8" Shoulder Length, #10-32 UNF, Slotted Precision Shoulder Screw;416 Stainless Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
MI ITEM #11671735
MFR #01671569

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.75/each for your price

Overview

Mfr description
01671569 01671569 1/4 X 1/8 SLOT SHOULDE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Diameter
    3/8 in
  • Head Height
    3/16 in
  • Hex Key Size
    1/8in
  • Material
    Stainless Steel
  • Material Grade
    416
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    1/8 in
  • Thread Depth
    1/4 in
  • Thread Size
    #10-32
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text