Motion
01672161

Made in USA
01672161

5/16" Shoulder Diam x 5/8" Shoulder Length, 1/4-20 UNC, Hex Socket Precision Shoulder Screw;416 Stainless Steel, Uncoated, 7/32" Head Height x 1/2" Head Diam
MI ITEM #11671794
MFR #01672161
Price$7.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01672161

5/16" Shoulder Diam x 5/8" Shoulder Length, 1/4-20 UNC, Hex Socket Precision Shoulder Screw;416 Stainless Steel, Uncoated, 7/32" Head Height x 1/2" Head Diam
MI ITEM #11671794
MFR #01672161

Mfr description
01672161 01672161 5/16 X 5/8 SOCK SHOULD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.95/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Head Height
    7/32 in
  • Hex Key Size
    3/16in
  • Shoulder Diameter
    5/16 in
  • Shoulder Length
    5/8 in
  • Thread Depth
    7/16 in
  • Thread Size
    1/4-20

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    416
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)