Motion
01672245

Made in USA
01672245

3/8" Shoulder Diam x 1/2" Shoulder Length, 5/16-18 UNC, Hex Socket Precision Shoulder Screw;416 Stainless Steel, Uncoated, 1/4" Head Height x 9/16" Head Diam
Mi Item #11671802
MFR #01672245
Price$9.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01672245

3/8" Shoulder Diam x 1/2" Shoulder Length, 5/16-18 UNC, Hex Socket Precision Shoulder Screw;416 Stainless Steel, Uncoated, 1/4" Head Height x 9/16" Head Diam
Mi Item #11671802
MFR #01672245

Mfr description
01672245 01672245 3/8 X 1/2-1/4HD SOCK S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.93/each

Specifications

Dimensions

  • Head Diameter
    9/16 in
  • Head Height
    1/4 in
  • Hex Key Size
    1/4in
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    1/2 in
  • Thread Depth
    1/2 in
  • Thread Size
    5/16-18

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    416
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)