Motion
01672310

Made in USA
01672310

4mm Shoulder Diam x 5mm Shoulder Length, M3x0.5 Metric Coarse, Hex Socket Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 3mm Head Height x 6mm Head Diam
MI ITEM #11671809
MFR #01672310
List Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01672310

4mm Shoulder Diam x 5mm Shoulder Length, M3x0.5 Metric Coarse, Hex Socket Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 3mm Head Height x 6mm Head Diam
MI ITEM #11671809
MFR #01672310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.48/each for your price

Overview

Mfr description
01672310 01672310 4MM X 5MM 18-8 SS METR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Head Diameter
    6.00 mm
  • Head Height
    3.00 mm
  • Hex Key Size
    1/4in
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Shoulder Diameter
    4.00 mm
  • Shoulder Length
    5.00 mm
  • Thread Size
    M3x0.50
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text