Motion
01672328

Made in USA
01672328

4mm Shoulder Diam x 6mm Shoulder Length, M3x0.5 Metric Coarse, Hex Socket Shoulder Screw;303 Stainless Steel, Uncoated, 3mm Head Height x 6mm Head Diam
Mi Item #11671810
MFR #01672328
Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01672328

4mm Shoulder Diam x 6mm Shoulder Length, M3x0.5 Metric Coarse, Hex Socket Shoulder Screw;303 Stainless Steel, Uncoated, 3mm Head Height x 6mm Head Diam
Mi Item #11671810
MFR #01672328

Mfr description
01672328 01672328 4X6MM MET 303SS SOCK S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.48/each

Specifications

Dimensions

  • Head Diameter
    6.00 mm
  • Head Height
    3.00 mm
  • Hex Key Size
    1/4in
  • Shoulder Diameter
    4.00 mm
  • Shoulder Length
    6.00 mm
  • Thread Size
    M3x0.50

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    303
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)