Motion
01672583

Made in USA
01672583

8mm Shoulder Diam x 8mm Shoulder Length, M6x1 Metric Coarse, Hex Socket Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 6mm Head Height x 12mm Head Diam
MI ITEM #11671836
MFR #01672583
List Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01672583

8mm Shoulder Diam x 8mm Shoulder Length, M6x1 Metric Coarse, Hex Socket Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 6mm Head Height x 12mm Head Diam
MI ITEM #11671836
MFR #01672583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.15/each for your price

Overview

Mfr description
01672583 01672583 8MM X 8MM 18-8 SS METR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Head Diameter
    12.00 mm
  • Head Height
    6.00 mm
  • Hex Key Size
    1/4in
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Shoulder Diameter
    8.00 mm
  • Shoulder Length
    8.00 mm
  • Thread Size
    M6x1.00
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought