Motion
01672682

Made in USA
01672682

10mm Shoulder Diam x 10mm Shoulder Length, M8x1.25 Metric Coarse, Hex Socket Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 7mm Head Height x 14mm Head Diam
MI ITEM #11671846
MFR #01672682
Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01672682

10mm Shoulder Diam x 10mm Shoulder Length, M8x1.25 Metric Coarse, Hex Socket Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 7mm Head Height x 14mm Head Diam
MI ITEM #11671846
MFR #01672682

Mfr description
01672682 01672682 10MM X 10MM 14MM HEAD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.05/each

Specifications

Dimensions

  • Head Diameter
    14.00 mm
  • Head Height
    7.00 mm
  • Hex Key Size
    1/8in
  • Shoulder Diameter
    10.00 mm
  • Shoulder Length
    10.00 mm
  • Thread Size
    M8x1.25

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)