Motion
01672732

Made in USA
01672732

12mm Shoulder Diam x 20mm Shoulder Length, M10x1.5 Metric Coarse, Hex Socket Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 8mm Head Height x 20mm Head Diam
MI ITEM #11671851
MFR #01672732
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01672732

12mm Shoulder Diam x 20mm Shoulder Length, M10x1.5 Metric Coarse, Hex Socket Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 8mm Head Height x 20mm Head Diam
MI ITEM #11671851
MFR #01672732

Mfr description
01672732 01672732 12MM X 20MM 18-8 SS ME
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • Head Diameter
    20.00 mm
  • Head Height
    8.00 mm
  • Hex Key Size
    3/16in
  • Shoulder Diameter
    12.00 mm
  • Shoulder Length
    20.00 mm
  • Thread Size
    M10x1.50

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)