Motion
01694124

Made in USA
01694124

1,700 Lb, 4-1/2" Max Opening, 2-1/4" Open Throat Depth, Cantilever Clamp High Tensile Steel Jaw, T-Handle
MI ITEM #11671853
MFR #01694124
List Price$102.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01694124

1,700 Lb, 4-1/2" Max Opening, 2-1/4" Open Throat Depth, Cantilever Clamp High Tensile Steel Jaw, T-Handle
MI ITEM #11671853
MFR #01694124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$102.30/each for your price

Overview

Mfr description
01694124 01694124 4-1/2" W/GRIP HANDLE K

Specifications

  • Open Throat Depth
    2-1/4 in
  • Handle Style
    T-Handle
  • Jaw Material
    High Tensile Steel
  • Load Capacity
    1,700 lbs
  • Maximum Opening Capacity
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text