1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
01694272
800 Lb, 2" Max Opening, 1-1/8" Open Throat Depth, Cantilever Clamp High Tensile Steel Jaw, T-Handle
MI ITEM #
11671857
MFR #
01694272
List Price
$63.58
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 01694272
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
01694272
800 Lb, 2" Max Opening, 1-1/8" Open Throat Depth, Cantilever Clamp High Tensile Steel Jaw, T-Handle
MI ITEM #
11671857
MFR #
01694272
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$63.58
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
01694272 01694272 2" WITH GRIP HANDLE KA
Specifications
Open Throat Depth
1-1/8 in
Handle Style
T-Handle
Jaw Material
High Tensile Steel
Load Capacity
800 lbs
Maximum Opening Capacity
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought