Motion
01727007

Made in USA
01727007

Number 6 Trade Size Brass Ball Chain 0.127 Inch Ball Diameter, 25 Lbs. Tensile Strength, 100 Ft. Long , 69 Balls per Foot
Mi Item #11671889
MFR #01727007
Price$57.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727007

Number 6 Trade Size Brass Ball Chain 0.127 Inch Ball Diameter, 25 Lbs. Tensile Strength, 100 Ft. Long , 69 Balls per Foot
Mi Item #11671889
MFR #01727007

Mfr description
01727007 01727007 6 NKLPLT BRSS 100'SPL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.43/each

Specifications

Dimensions

  • Ball Diameter
    0.1270 in
  • Length
    100 ft
  • Tensile Strength
    25 lbs
  • Trade Size
    #6

Details

  • Balls per Foot
    69
  • Finish Coating
    Nickel Plated
  • Material
    Brass
  • PSC Code
    4010
  • Type Design
    Ball Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)