Motion
01727023

Made in USA
01727023

Number 10 Trade Size Brass Ball Chain 0.178 Inch Ball Diameter, 45 Lbs. Tensile Strength, 100 Ft. Long , 48.5 Balls per Foot
MI ITEM #11671891
MFR #01727023
List Price$82.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727023

Number 10 Trade Size Brass Ball Chain 0.178 Inch Ball Diameter, 45 Lbs. Tensile Strength, 100 Ft. Long , 48.5 Balls per Foot
MI ITEM #11671891
MFR #01727023

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.40/each for your price

Overview

Mfr description
01727023 01727023 10NKLPLT BRSS 100'SPL

Specifications

  • Ball Diameter
    0.1780 in
  • Balls per Foot
    48.5
  • Finish Coating
    Nickel Plated
  • Material
    Brass
  • PSC Code
    4010
  • Tensile Strength
    45 lbs
  • Trade Size
    #10
  • Type Design
    Ball Chain
  • Length
    100 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought