Motion
01727072

Made in USA
01727072

Number 10 Trade Size Steel Ball Chain 0.178 Inch Ball Diameter, 45 Lbs. Tensile Strength, 100 Ft. Long , 48.5 Balls per Foot
MI ITEM #11671896
MFR #01727072
List Price$54.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727072

Number 10 Trade Size Steel Ball Chain 0.178 Inch Ball Diameter, 45 Lbs. Tensile Strength, 100 Ft. Long , 48.5 Balls per Foot
MI ITEM #11671896
MFR #01727072

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.83/each for your price

Overview

Mfr description
01727072 01727072 10 NKLPLT STL 100'SPL

Specifications

  • Ball Diameter
    0.1780 in
  • Balls per Foot
    48.5
  • Finish Coating
    Nickel Plated
  • Material
    Steel
  • PSC Code
    4010
  • Tensile Strength
    45 lbs
  • Trade Size
    #10
  • Type Design
    Ball Chain
  • Length
    100 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought