Motion
01727080

Made in USA
01727080

Number 13 Trade Size Steel Ball Chain 1/4 Inch Ball Diameter, 85 Lbs. Tensile Strength, 100 Ft. Long , 36 Balls per Foot
MI ITEM #11671897
MFR #01727080
List Price$92.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727080

Number 13 Trade Size Steel Ball Chain 1/4 Inch Ball Diameter, 85 Lbs. Tensile Strength, 100 Ft. Long , 36 Balls per Foot
MI ITEM #11671897
MFR #01727080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.03/each for your price

Overview

Mfr description
01727080 01727080 13 NKLPLT STL 100'SPL

Specifications

  • Ball Diameter
    0.2500 in
  • Balls per Foot
    36
  • Finish Coating
    Nickel Plated
  • Material
    Steel
  • PSC Code
    4010
  • Tensile Strength
    85 lbs
  • Trade Size
    #13
  • Type Design
    Ball Chain
  • Length
    100 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought