Motion
01727098

Made in USA
01727098

Number 3 Trade Size Stainless Steel Ball Chain 0.095 Inch Ball Diameter, 20 Lbs. Tensile Strength, 100 Ft. Long , 94 Balls per Foot
Mi Item #11671898
MFR #01727098
Price$68.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727098

Number 3 Trade Size Stainless Steel Ball Chain 0.095 Inch Ball Diameter, 20 Lbs. Tensile Strength, 100 Ft. Long , 94 Balls per Foot
Mi Item #11671898
MFR #01727098

Mfr description
01727098 01727098 3 SS CHAIN 100' SP BEA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.05/each

Specifications

Dimensions

  • Ball Diameter
    0.0950 in
  • Length
    100 ft
  • Tensile Strength
    20 lbs
  • Trade Size
    #3

Details

  • Balls per Foot
    94
  • Material
    Stainless Steel
  • PSC Code
    4010
  • Type Design
    Ball Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)