Motion
01727106

Made in USA
01727106

Number 6 Trade Size Stainless Steel Ball Chain 0.127 Inch Ball Diameter, 45 Lbs. Tensile Strength, 100 Ft. Long , 72 Balls per Foot
MI ITEM #11671899
MFR #01727106
Price$81.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727106

Number 6 Trade Size Stainless Steel Ball Chain 0.127 Inch Ball Diameter, 45 Lbs. Tensile Strength, 100 Ft. Long , 72 Balls per Foot
MI ITEM #11671899
MFR #01727106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.80/each

Specifications

Dimensions

  • Ball Diameter
    0.1270 in
  • Length
    100 ft
  • Tensile Strength
    45 lbs
  • Trade Size
    #6

Details

  • Balls per Foot
    72
  • Material
    Stainless Steel
  • PSC Code
    4010
  • Type Design
    Ball Chain

Overview

Mfr description
01727106 01727106 6 SS CHAIN 100' SP BEA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought