Motion
01727114

Made in USA
01727114

Number 10 Trade Size Stainless Steel Ball Chain 0.178 Inch Ball Diameter, 80 Lbs. Tensile Strength, 100 Ft. Long , 48.5 Balls per Foot
Mi Item #11671900
MFR #01727114
Price$110.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727114

Number 10 Trade Size Stainless Steel Ball Chain 0.178 Inch Ball Diameter, 80 Lbs. Tensile Strength, 100 Ft. Long , 48.5 Balls per Foot
Mi Item #11671900
MFR #01727114

Mfr description
01727114 01727114 10 SS CHAIN 100' SP BE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.90/each

Specifications

Dimensions

  • Ball Diameter
    0.1780 in
  • Length
    100 ft
  • Tensile Strength
    80 lbs
  • Trade Size
    #10

Details

  • Balls per Foot
    48.5
  • Material
    Stainless Steel
  • PSC Code
    4010
  • Type Design
    Ball Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)