1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
01727122
Number 13 Trade Size Stainless Steel Ball Chain 1/4 Inch Ball Diameter, 140 Lbs. Tensile Strength, 100 Ft. Long , 36 Balls per Foot
MI ITEM #
11671901
MFR #
01727122
Price
$206.18
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 01727122
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
01727122
Number 13 Trade Size Stainless Steel Ball Chain 1/4 Inch Ball Diameter, 140 Lbs. Tensile Strength, 100 Ft. Long , 36 Balls per Foot
MI ITEM #
11671901
MFR #
01727122
Mfr description
01727122 01727122 13 SS CHAIN 100' SP BE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$206
.18
/each
Add to Cart
Specifications
Dimensions
Ball Diameter
0.2500 in
Length
100 ft
Tensile Strength
140 lbs
Trade Size
#13
Details
Balls per Foot
36
Material
Stainless Steel
PSC Code
4010
Type Design
Ball Chain
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items