Motion
01727130

Made in USA
01727130

3/8 Inch Long Nickel Plated Brass Splicing Link For Trade Sizes Number 1, 2 and 3 Ball Chains
Mi Item #11671902
MFR #01727130
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727130

3/8 Inch Long Nickel Plated Brass Splicing Link For Trade Sizes Number 1, 2 and 3 Ball Chains
Mi Item #11671902
MFR #01727130

Mfr description
01727130 01727130 3 NIKLPLAT SPLICLINK 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Length
    3/8 in
  • Trade Size
    #1, #2, #3

Details

  • Accessory Type
    Splicing Link
  • Finish Coating
    Nickel Plated
  • Material
    Brass
  • PSC Code
    4010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)