Motion
01727148

Made in USA
01727148

3/8 Inch Long Stainless Steel Splicing Link For Trade Size Number 3 Ball Chains
Mi Item #11671903
MFR #01727148
Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727148

3/8 Inch Long Stainless Steel Splicing Link For Trade Size Number 3 Ball Chains
Mi Item #11671903
MFR #01727148

Mfr description
01727148 01727148 3 SS SPLICING LINK 100
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.58/each

Specifications

Dimensions

  • Length
    3/8 in
  • Trade Size
    #3

Details

  • Accessory Type
    Splicing Link
  • Material
    Stainless Steel
  • PSC Code
    4010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)