Motion
01727155

Made in USA
01727155

1/2 Inch Long Nickel Plated Brass Splicing Link For Trade Size Number 6 Ball Chains
MI ITEM #11671904
MFR #01727155
List Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727155

1/2 Inch Long Nickel Plated Brass Splicing Link For Trade Size Number 6 Ball Chains
MI ITEM #11671904
MFR #01727155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.33/each for your price

Overview

Mfr description
01727155 01727155 6 NIKLPLAT SPLICLINK 1

Specifications

  • Finish Coating
    Nickel Plated
  • Material
    Brass
  • PSC Code
    4010
  • Accessory Type
    Splicing Link
  • Trade Size
    #6
  • Length
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought