Motion
01727163

Made in USA
01727163

1/2 Inch Long Stainless Steel Splicing Link For Trade Size Numbers 6 and 8 Ball Chains
Mi Item #11671905
MFR #01727163
Price$5.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727163

1/2 Inch Long Stainless Steel Splicing Link For Trade Size Numbers 6 and 8 Ball Chains
Mi Item #11671905
MFR #01727163

Mfr description
01727163 01727163 6-8 SS 100/BG BALL CHA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.98/each

Specifications

Dimensions

  • Length
    1/2 in
  • Trade Size
    #6, #8

Details

  • Accessory Type
    Splicing Link
  • Material
    Stainless Steel
  • PSC Code
    4010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)