Motion
01727171

Made in USA
01727171

17/32 Inch Long Nickel Plated Brass Connector For Trade Size Numbers 8 and 10 Ball Chains
Mi Item #11671906
MFR #01727171
Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727171

17/32 Inch Long Nickel Plated Brass Connector For Trade Size Numbers 8 and 10 Ball Chains
Mi Item #11671906
MFR #01727171

Mfr description
01727171 01727171 10 NICKLPLAT COUP 100/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.50/each

Specifications

Dimensions

  • Length
    17/32 in
  • Trade Size
    #8, #10

Details

  • Accessory Type
    Connector
  • Finish Coating
    Nickel Plated
  • Material
    Brass
  • PSC Code
    4010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)