Motion
01727189

Made in USA
01727189

11/16 Inch Long Nickel Plated Brass Connector For Trade Size Number 13 Ball Chains
Mi Item #11671907
MFR #01727189
Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727189

11/16 Inch Long Nickel Plated Brass Connector For Trade Size Number 13 Ball Chains
Mi Item #11671907
MFR #01727189

Mfr description
01727189 01727189 13 NICKLPLAT COUP 100/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.08/each

Specifications

Dimensions

  • Length
    11/16 in
  • Trade Size
    #13

Details

  • Accessory Type
    Connector
  • Finish Coating
    Nickel Plated
  • Material
    Brass
  • PSC Code
    4010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)