Motion
01727197

Made in USA
01727197

1 Inch Long Nickel Plated Brass Connector For Trade Size Number 20 Ball Chains
MI ITEM #11671908
MFR #01727197
List Price$56.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727197

1 Inch Long Nickel Plated Brass Connector For Trade Size Number 20 Ball Chains
MI ITEM #11671908
MFR #01727197

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.50/each for your price

Overview

Mfr description
01727197 01727197 20 NICKLPLAT COUPL 100

Specifications

  • Accessory Type
    Connector
  • Finish Coating
    Nickel Plated
  • Length
    1 in
  • Material
    Brass
  • PSC Code
    4010
  • Trade Size
    #20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text