Motion
01727213

Made in USA
01727213

13/32 Inch Long Nickel Plated Brass End Coupling For Trade Size Number 6 Ball Chains
Mi Item #11671909
MFR #01727213
Price$15.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727213

13/32 Inch Long Nickel Plated Brass End Coupling For Trade Size Number 6 Ball Chains
Mi Item #11671909
MFR #01727213

Mfr description
01727213 01727213 6 NIKLPLATE COUPLING 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.75/each

Specifications

Dimensions

  • Length
    13/32 in
  • Trade Size
    #6

Details

  • Accessory Type
    End Coupling
  • Finish Coating
    Nickel Plated
  • Material
    Brass
  • PSC Code
    4010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)