Motion
01727221

Made in USA
01727221

1/2 Inch Long Stainless Steel End Coupling For Trade Size Number 6 Ball Chains
MI ITEM #11671910
MFR #01727221
List Price$25.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727221

1/2 Inch Long Stainless Steel End Coupling For Trade Size Number 6 Ball Chains
MI ITEM #11671910
MFR #01727221

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.95/each for your price

Overview

Mfr description
01727221 01727221 6 SS COUPLING 100/BG C

Specifications

  • Material
    Stainless Steel
  • PSC Code
    4010
  • Accessory Type
    End Coupling
  • Trade Size
    #6
  • Length
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought