Motion
01727239

Made in USA
01727239

1/2 Inch Long Nickel Plated Brass End Coupling For Trade Size Numbers 8 and 10 10 Ball Chains
MI ITEM #11671911
MFR #01727239
List Price$18.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727239

1/2 Inch Long Nickel Plated Brass End Coupling For Trade Size Numbers 8 and 10 10 Ball Chains
MI ITEM #11671911
MFR #01727239

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.48/each for your price

Overview

Mfr description
01727239 01727239 10 NIKLPLAT COUP. 100/

Specifications

  • Finish Coating
    Nickel Plated
  • Material
    Brass
  • PSC Code
    4010
  • Accessory Type
    End Coupling
  • Trade Size
    #8, #10
  • Length
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought