Motion
01727247

Made in USA
01727247

9/16 Inch Long Stainless Steel End Coupling For Trade Size Numbers 8 and 10 10 Ball Chains
MI ITEM #11671912
MFR #01727247
List Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727247

9/16 Inch Long Stainless Steel End Coupling For Trade Size Numbers 8 and 10 10 Ball Chains
MI ITEM #11671912
MFR #01727247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.45/each for your price

Overview

Mfr description
01727247 01727247 10 SS COUPLING 100/BG

Specifications

  • Material
    Stainless Steel
  • PSC Code
    4010
  • Accessory Type
    End Coupling
  • Trade Size
    #8, #10
  • Length
    9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought