Motion
01727254

Made in USA
01727254

11/16 Inch Long Nickel Plated Brass End Coupling For Trade Size Number 13 Ball Chains
MI ITEM #11671913
MFR #01727254
List Price$30.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727254

11/16 Inch Long Nickel Plated Brass End Coupling For Trade Size Number 13 Ball Chains
MI ITEM #11671913
MFR #01727254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.03/each for your price

Overview

Mfr description
01727254 01727254 13 NIKLPLAT COUP. 100/

Specifications

  • Finish Coating
    Nickel Plated
  • Material
    Brass
  • PSC Code
    4010
  • Accessory Type
    End Coupling
  • Trade Size
    #13
  • Length
    11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought