Motion
01727262

Made in USA
01727262

11/16 Inch Long Stainless Steel End Coupling For Trade Size Number 13 Ball Chains
Mi Item #11671914
MFR #01727262
Price$60.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727262

11/16 Inch Long Stainless Steel End Coupling For Trade Size Number 13 Ball Chains
Mi Item #11671914
MFR #01727262

Mfr description
01727262 01727262 13 SS COUPLING 100/BG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.95/each

Specifications

Dimensions

  • Length
    11/16 in
  • Trade Size
    #13

Details

  • Accessory Type
    End Coupling
  • Material
    Stainless Steel
  • PSC Code
    4010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)