Motion
01727270

Made in USA
01727270

1/32 Inch Long Nickel Plated Brass End Coupling For Trade Size Number 20 Ball Chains
MI ITEM #11671915
MFR #01727270
List Price$59.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727270

1/32 Inch Long Nickel Plated Brass End Coupling For Trade Size Number 20 Ball Chains
MI ITEM #11671915
MFR #01727270

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.78/each for your price

Overview

Mfr description
01727270 01727270 20 NIKLPLAT COUP. 100/

Specifications

  • Finish Coating
    Nickel Plated
  • Material
    Brass
  • PSC Code
    4010
  • Accessory Type
    End Coupling
  • Trade Size
    #20
  • Length
    1-1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought