Motion
01727312

Made in USA
01727312

11/32 Inch Long Nickel Plated Brass Detachable Sleeve For Trade Size Number 13 Ball Chains
MI ITEM #11671919
MFR #01727312
List Price$14.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01727312

11/32 Inch Long Nickel Plated Brass Detachable Sleeve For Trade Size Number 13 Ball Chains
MI ITEM #11671919
MFR #01727312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.20/each for your price

Overview

Mfr description
01727312 01727312 13 NIKLPLATE SLEEVE 10

Specifications

  • Finish Coating
    Nickel Plated
  • Material
    Brass
  • PSC Code
    4010
  • Accessory Type
    Detachable Sleeve
  • Trade Size
    #13
  • Length
    11/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought