Motion
01745579

Made in USA
01745579

01745579
MI ITEM #11671920
MFR #01745579
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01745579

01745579
MI ITEM #11671920
MFR #01745579

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.58/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Thread Size
    #4-48

Details

  • Ball Material
    Steel

Overview

Mfr description
01745579 01745579 1/4"RADIUS F/30-640 AG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought