Motion
01759018

Made in USA
01759018

1/8 to 1/2", 2 Flute Ball End Mill Set - Uncoated, High Speed Steel, Single End, Centercutting
Mi Item #11671922
MFR #01759018
Price$230.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01759018

1/8 to 1/2", 2 Flute Ball End Mill Set - Uncoated, High Speed Steel, Single End, Centercutting
Mi Item #11671922
MFR #01759018

Mfr description
01759018 01759018 6PC 1/8-1/2 W/STAND US
  • Ball ends are used for milling contoured surfaces, slotting and pocketing
  • A ball end is constructed of a round cutting edge and used in the machining of dies and molds
  • High speed steel (HSS) provides good wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.60/each

Specifications

Dimensions

  • Largest Mill Diameter
    1/2 in
  • Mill Diameter
    1/8, 3/16, 1/4, 5/16, 3/8, 1/2 in
  • Smallest Mill Diameter
    1/8 in

Details

  • Also Includes
    Wood Block
  • Center Cutting
    Center Cutting
  • End Type
    Ball
  • Finish Coating
    Uncoated
  • Mill Material
    High Speed Steel
  • Number Of Flutes
    2
  • Number Of Pieces
    6
  • Roughing Type
    None
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)