Motion
01784040

Made in USA
01784040

1/16" Diam, 3/16" LOC, 2 Flute High Speed Steel Ball End Mill Double End, 2-1/4" OAL, 3/16" Shank Diam
Mi Item #11671923
MFR #01784040
Price$55.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01784040

1/16" Diam, 3/16" LOC, 2 Flute High Speed Steel Ball End Mill Double End, 2-1/4" OAL, 3/16" Shank Diam
Mi Item #11671923
MFR #01784040

Mfr description
01784040 01784040 1/16X3/16X3/16X2-1/4 U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.35/each

Specifications

Dimensions

  • Length of Cut  
    0.1875 in
  • Length Type
    Regular
  • Mill Diameter  
    0.0625 in
  • Overall Length
    2-1/4 in
  • Shank Diameter  
    3/16 in

Details

  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)