Motion
01784081

Made in USA
01784081

1/8" Diam, 3/8" LOC, 2 Flute High Speed Steel Ball End Mill Double End, 2-1/4" OAL, 3/16" Shank Diam
MI ITEM #11671927
MFR #01784081
List Price$55.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01784081

1/8" Diam, 3/8" LOC, 2 Flute High Speed Steel Ball End Mill Double End, 2-1/4" OAL, 3/16" Shank Diam
MI ITEM #11671927
MFR #01784081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.03/each for your price

Overview

Mfr description
01784081 01784081 1/8X3/16X3/8X2-1/4 USA

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Overall Length
    2-1/4 in
  • Length Type
    Regular
  • Material
    High Speed Steel
  • Flute Direction
    Right Hand
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought