Motion
01785047

Made in USA
01785047

1/16" Diam, 7/32" LOC, 2 Flute High Speed Steel Ball End Mill Double End, 2-1/2" OAL, 3/16" Shank Diam
Mi Item #11671931
MFR #01785047
Price$72.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01785047

1/16" Diam, 7/32" LOC, 2 Flute High Speed Steel Ball End Mill Double End, 2-1/2" OAL, 3/16" Shank Diam
Mi Item #11671931
MFR #01785047

Mfr description
01785047 01785047 1/16X3/16X7/32X2-1/2 U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.18/each

Specifications

Dimensions

  • Length of Cut  
    0.2188 in
  • Length Type
    Long
  • Mill Diameter  
    0.0625 in
  • Overall Length
    2-1/2 in
  • Shank Diameter  
    3/16 in

Details

  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)