Motion
01787340

Made in USA
01787340

3/64" Diam, 1/16" LOC, 2 Flute High Speed Steel Ball End Mill Double End, 2" OAL, 3/16" Shank Diam
Mi Item #11671936
MFR #01787340
Price$57.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01787340

3/64" Diam, 1/16" LOC, 2 Flute High Speed Steel Ball End Mill Double End, 2" OAL, 3/16" Shank Diam
Mi Item #11671936
MFR #01787340

Mfr description
01787340 01787340 3/64X3/16X1/16X2 USA H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.98/each

Specifications

Dimensions

  • Length of Cut  
    0.0625 in
  • Length Type
    Stub
  • Mill Diameter  
    0.0469 in
  • Overall Length
    2 in
  • Shank Diameter  
    3/16 in

Details

  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)