Motion
01787399

Made in USA
01787399

1/8" Diam, 3/16" LOC, 2 Flute High Speed Steel Ball End Mill Double End, 2" OAL, 3/16" Shank Diam
MI ITEM #11671941
MFR #01787399
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01787399

1/8" Diam, 3/16" LOC, 2 Flute High Speed Steel Ball End Mill Double End, 2" OAL, 3/16" Shank Diam
MI ITEM #11671941
MFR #01787399

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01787399 01787399 1/8X3/16X3/16X2 USA HS

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Overall Length
    2 in
  • Length Type
    Stub
  • Material
    High Speed Steel
  • Flute Direction
    Right Hand
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought