Motion
01787407

Made in USA
01787407

9/64" Diam, 7/32" LOC, 2 Flute High Speed Steel Ball End Mill Double End, 2" OAL, 3/16" Shank Diam
MI ITEM #11671942
MFR #01787407
List Price$82.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01787407

9/64" Diam, 7/32" LOC, 2 Flute High Speed Steel Ball End Mill Double End, 2" OAL, 3/16" Shank Diam
MI ITEM #11671942
MFR #01787407

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.58/each for your price

Overview

Mfr description
01787407 01787407 9/64X3/16X7/32X2 USA H

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Overall Length
    2 in
  • Length Type
    Stub
  • Material
    High Speed Steel
  • Flute Direction
    Right Hand
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought