Overview
Mfr description
01787472 01787472 3/64X3/16X1/16X2 USA C
Specifications
- Mill Diameter
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Overall Length2 in
- Length TypeStub
- MaterialCobalt
- Material GradeM42
- Flute DirectionRight Hand
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data