Motion
01787506

Made in USA
01787506

3/32" Diam, 9/64" LOC, 2 Flute Cobalt Ball End Mill Double End, 2" OAL, 3/16" Shank Diam
MI ITEM #11671951
MFR #01787506
List Price$63.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01787506

3/32" Diam, 9/64" LOC, 2 Flute Cobalt Ball End Mill Double End, 2" OAL, 3/16" Shank Diam
MI ITEM #11671951
MFR #01787506

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.28/each for your price

Overview

Mfr description
01787506 01787506 3/32X3/16X9/64X2 USA C

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Overall Length
    2 in
  • Length Type
    Stub
  • Material
    Cobalt
  • Material Grade
    M42
  • Flute Direction
    Right Hand
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought