Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01787522

1/8" Diam, 3/16" LOC, 2 Flute Cobalt Ball End Mill Double End, 2" OAL, 3/16" Shank Diam
MI ITEM #11671953
MFR #01787522

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
01787522 01787522 1/8X3/16X3/16X2 USA CO

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Overall Length
    2 in
  • Length Type
    Stub
  • Material
    Cobalt
  • Material Grade
    M42
  • Flute Direction
    Right Hand
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought