Motion
01787605

Made in USA
01787605

5/64" Diam, 15/64" LOC, 2 Flute Cobalt Ball End Mill Double End, 2-1/4" OAL, 3/16" Shank Diam
MI ITEM #11671960
MFR #01787605
List Price$66.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01787605

5/64" Diam, 15/64" LOC, 2 Flute Cobalt Ball End Mill Double End, 2-1/4" OAL, 3/16" Shank Diam
MI ITEM #11671960
MFR #01787605

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$66.98/each for your price

Overview

Mfr description
01787605 01787605 5/64X3/16X15/64X2-1/4

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Overall Length
    2-1/4 in
  • Length Type
    Regular
  • Material
    Cobalt
  • Material Grade
    M42
  • Flute Direction
    Right Hand
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought